Shop All Dehumidifiers
Friedrich
Dehumidifier, 35 pt, 12" D, 23-1/4" H, 15" W
Mfr # D35B1B
Zoro # G608330483
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Manufacturer Warranty Length 1 yr
- Includes Ionization No
- Number of Speeds 2
- Bluetooth Enabled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # D35B1B
- Zoro # G608330483
- UPC # 724587442403
- Country of Origin China
- Category Dehumidifiers
Dimensions
Manufacturer Warranty Length | 1 yr |
Overall Depth | 12 in |
Power Cord Length | 6 ft |
Overall Height | 23 1/4 in |
Overall Width | 15 in |
Drain Hose Length | 16.75 ft |
Depth Range | 11 to 20 in |
Width Range | 11 to 20 in |
Overall HxWxD | 23 1/4 in x 15 in x 12 in |
Bucket Size | 11 to 20 pt |
Height Range | 21 to 30 in |
Description
Dehumidifier, Voltage 115 V, Defrost Type Automatic, Refrigerant Type R-32, Power Cord Length 6 ft
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 24 In, 208-230/460V (10D991)
- SUPCO Black Recorder Pen (CRPEN)
- DANFOSS Kp61 -22/55F 80"Cap SPDT (060L200266)
- BROWNING Ax55 Gripnotch Browning Belt (AX55)
- FRIEDRICH Dehumidifier, 50 pt, 12" D, 23-1/4" H, 15" W (D50B1B)
- DRI-EAZ Industrial Compact Dehumid, 180cfm, 6.2 A (Revolution LGR)
- STAR BRITE Star brite 085470 No Damp Hanging Moisture Absorber and Dehumidifier - 14 oz (085470)
- SPT 2 Litre Mini Thermo electric Dehumidifier with UV plus Tio2 (SD-350TIA)
- SPT SPT SD-300MLA 600 ml Mini Dehumidifier (SD-300MLA)
- GLOBAL INDUSTRIAL Commercial Grade Refrigeration Dehumidifier, 200 Pints a Day Dehumidification with Water Pump (246690)
- ALORAIR 85PPD LARGE DEHUMIDIFIER FOR COMMERCIAL WITH PUMP, CAPACITY UP TO 180 PPD (Storm LGR Extreme-Green)
- Friedrich Dehumidifiers