Shop All Dehumidifiers
Friedrich
Dehumidifier, 16.2 pt, White, 3 Speeds, ENERGY STAR(R) Certified
Mfr # D35B1A
Zoro # G9362200
product price: $349.00
/ea
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Width 15 in
- Includes Removable Condensate Bucket
- Height 23 1/2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # D35B1A
- Zoro # G9362200
- UPC # 724587439434
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 15 in |
Height | 23 1/2 in |
Depth | 12 in |
Power Cord Length | 6 ft |
Drain Hose Length | 16.75 ft |
Bucket Size | 11 to 20 pt |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 23 1/4 in |
Height Range | 21 to 30 in |
Overall Width | 15 in |
Overall HxWxD | 23 1/4 in x 15 in x 12 in |
Overall Depth | 12 in |
Depth Range | 11 to 20 in |
Width Range | 11 to 20 in |
Description
Office Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 35 pt, Capacity/24 Hrs. @ 90 Percent RH 101 pt, Voltage 115 V AC, 60 Hz, 5.2 A Amps, Humidity Range 30 to 90 RH, Ambient Temp. Range 41 Degrees to 90 Degrees F, Height 23 1/2 in, Width 15 in, Defrost Type Automatic, Refrigerant Type R-410A, Power Cord Length 6 ft, Includes Removable Condensate Bucket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 12 5/8 In (7HR19)
- AAON MOUNT MTR ASSY GROMMET 3 REQ'D PER MOU (P17730)
- CARRIER Motor, 1/4 HP, 208-230V, 1-Phase (HC39GE208)
- DANFOSS Valve 3/8"Tr6 Txv R-22 3.5-4 Ton Kit (067L5858)
- FRIEDRICH Dehumidifier, 50 pt, 12" D, 23-1/4" H, 15" W (D50B1B)
- FRIEDRICH Dehumidifier, 35 pt, 12" D, 23-1/4" H, 15" W (D35B1B)
- ALORAIR Crawl Space/Basement Dehumidifier 70 Pint , Up to 1000 Sq Ft Commercial Dehumidifier (Sentinel HD35P-White)
- GLOBAL INDUSTRIAL Desiccant Dehumidifier, 105 Pints, 115V (604142)
- GLOBAL INDUSTRIAL Commercial Grade Refrigeration Dehumidifier, 200 Pints a Day Dehumidification with Water Pump (246690)
- EBAC INDUSTRIAL PRODUCTS Ebac Industrial Dehumidifier w/Pump & Humidistat, 2250 Watt, 220V, 138 Pints (CD200)
- RESEARCH PRODUCTS Aprilaire 70 Pint Whole Home Dehumidifier E080 (E080)
- Friedrich Dehumidifiers