Shop All Dehumidifiers
This Product is Discontinued
Friedrich
Dehumidifier, 16.2 pt, White, 2 Speeds, ABS, 115V AC (Discontinued)
Mfr # D70BP
Zoro # G3545665
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Width 15 in
- Includes Built In Condensate Pump, 16.9 Ft. Drain Hose
- Height 23 1/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # D70BP
- Zoro # G3545665
- UPC # 724587429305
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 15 in |
Height | 23 1/4 in |
Power Cord Length | 6 ft |
Depth | 12 in |
Description
Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 70 pt, Voltage 115V AC, 60 Hz Hz, Amps 8.2 A, 306/270 Fan CFM, Humidity Range 30 to 90 RH, Ambient Temp. Range 41 Degrees to 90 Degrees F, Fan Speed 2, Bucket Capacity 16.2 pt, Height 23 1/4 in, Width 15 in, Depth 12 in, Cabinet Material ABS, Color White, Defrost Type Automatic, Refrigerant Type R-410A, Refrigerant Charge 11.0 oz, Power Cord Length 6 ft, Includes 16.9 Ft. Drain Hose, Built In Condensate Pump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.