Shop All Packaged Terminal Air Conditioner Accessories
Friedrich
Decorative Non Powered Subbase, Black
Mfr # PXSBA
Zoro # G1825214
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 6 in
- Height 5 in
- For Use With Friedrich PTAC
- Width 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # PXSBA
- Zoro # G1825214
- UPC # 724587404982
- Country of Origin Mexico
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Depth | 6 in |
Height | 5 in |
Width | 43 in |
Details
Color | Black |
Item | Decorative Subbase |
For Use With | Friedrich PTAC |
Accessory Type | Decorative Subbase |
Description
Decorative Subbase, For Use With Friedrich PTAC, 5 in Height, 43 in Width, 6 in Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 120V, 12 In. L, 1200 Deg F (OS1412-350A)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x2, MERV 13 (499J40)
- GE Disconnect A/C60A2P N/F (TFN60RCP)
- DANFOSS Valve Tailpiece, 3/4"Npt Threaded (003Z0283)
- FRIEDRICH Standard Grille, Anodized Silver (PXGA)
- FRIEDRICH PTAC Air Conditioner, 7200 BtuH, 265V (PDE07R3SG)
- FRIEDRICH Wireless Thermostat, 3VDC, White/Gray (EMWRT2)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3FB)
- FRIEDRICH Insulated Wall Sleeve, 42 In. W (PDXWSA)
- FRIEDRICH PTHP, 7929/17,142 BtuH Cooling, 208/230VAC (PVH12K3FB)
- GLOBAL INDUSTRIAL Aluminum Grille For Packaged Terminal Air Conditioners (293078)
- Friedrich Packaged Terminal Air Conditioner Accessories