Shop All Packaged Terminal Air Conditioner Accessories
Friedrich
Condensate Drain Kit, PK10
Mfr # PXDR10
Zoro # G1598965
product price: $150.99
/pk 10, $15.10/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9 in
- Height 7 in
- Width 7 in
- For Use With Friedrich PTAC wall sleeve PDXWSA
- Accessory Type Condensate Drain Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # PXDR10
- Zoro # G1598965
- UPC # 724587404975
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Depth | 9 in |
Height | 7 in |
Width | 7 in |
Details
Item | Condensate Drain Kit |
For Use With | Friedrich PTAC wall sleeve PDXWSA |
Accessory Type | Condensate Drain Kit |
Description
Condensate Drain Kit, For Use With Friedrich PTAC wall sleeve PDXWSA, 7 in Height, 7 in Width, 9 in Depth, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Washable Aluminum Air Filter 16 x 20 x 1 (HDA3120)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 1 1/2 In (21397)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2032)
- GOODMAN 201337990050 Control Board (2013379900)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3FB)
- FRIEDRICH PTAC Air Conditioner, 9400 BtuH, 265V (PDE09R3SG)
- FRIEDRICH Decorative Non Powered Subbase, Black (PXSBA)
- FRIEDRICH PTAC Power Cord, 230/208VAC, White (PXPC23020A)
- FRIEDRICH PTHP, 7929/17,142 BtuH Cooling, 208/230VAC (PVH12K3F)
- FRIEDRICH Insulated Wall Sleeve, 42 In. W (PDXWSA)
- FRIEDRICH Wireless Thermostat, 3VDC, White/Gray (EMWRT)
- Friedrich Packaged Terminal Air Conditioner Accessories