Shop All Air Cleaner Filters
This Product is Discontinued
Friedrich
Charcoal Filter, Mfr. No. AP260, PK2 (Discontinued)
Mfr # AP260CFRK
Zoro # G0095177
This Product is Discontinued
Key Features
- Nominal Filter Size 15 in x 11 in x 1 in
- Nominal Height 15 in
- Nominal Width 11 in
- Nominal Depth 1 in
- For Use With Mfr. No. AP260
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # AP260CFRK
- Zoro # G0095177
- UPC # 724587431223
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 15 in x 11 in x 1 in |
Nominal Height | 15 in |
Nominal Width | 11 in |
Nominal Depth | 1 in |
Actual Width | 11 in |
Actual Depth | 1/2 in |
Actual Height | 15 in |
Details
For Use With | Mfr. No. AP260 |
Item | Charcoal Filter |
Type | Four Color Cardboard |
Filter Efficiency | 99.97% |
Filter Layer Type | Charcoal |
Filter Type | Carbon |
Filters Out | Chemical Vapors, Odors |
Pack Quantity | 2 |
Filters Down To | 0.3 micron |
Number of Filters | 2 |
Compatible Manufacturer Model Number | AP260 |
Description
Charcoal Filter, Filter Type Carbon, Actual Depth 1/2 in, Actual Height 15 in, Actual Width 11 in, Compatible Grainger Part Number 40GT79, Compatible Manufacturer Model Number AP260, Number of Filters 2, Filter Layer Type Charcoal, Nominal Depth 1 in, Nominal Height 15 in, Nominal Width 11 in, Filters Down To 0.3 micron, Filters Out Chemical Vapors, Odors, Filter Efficiency 99.97 Percent, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.