Shop All Packaged Terminal Air Conditioner Accessories
Friedrich
Architectural Louver, 25-9/16 In. W
Mfr # VPAL2
Zoro # G8493947
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Requires Wall Plenum
- Width 25 9/16 in
- Height 31 1/16 in
- For Use With Friedrich VPAC Wall Plenum VPAWP1-8 or VPAWP1-14
- Accessory Type Architectural Grille
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # VPAL2
- Zoro # G8493947
- UPC # 724587409567
- Country of Origin Mexico
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Width | 25 9/16 in |
Height | 31 1/16 in |
Details
Requires | Wall Plenum |
Item | Architectural Grille |
For Use With | Friedrich VPAC Wall Plenum VPAWP1-8 or VPAWP1-14 |
Accessory Type | Architectural Grille |
Description
Architectural Grille, Requires Wall Plenum, For Use With Friedrich VPAC Wall Plenum VPAWP1-8 or VPAWP1-14, 31 1/16 in Height, 25 9/16 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS Rm7823A1016 120V Primary Flame (RM7823A101)
- NU-CALGON UV Dye Refrigerant Leak Repair Sealant (4050-11)
- ALL-FILTERS 20X25X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (20251.11 4PK)
- AIR HANDLER 14x16x1 Synthetic Pleated Air Filter, MERV 7 (21C071)
- FRIEDRICH Wall Plenum, 24-1/8 In. W, 8 to 14 In. D (VPAWP1-14)
- FRIEDRICH Architectural Grille 42 in W, 16 in H (PXAA)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3FB)
- FRIEDRICH Optional Cord, 265V, Beige, 1-1/4 In. L (PXPC26530)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3FB)
- FRIEDRICH PTAC Power Cord, 230/208VAC, White (PXPC23015A)
- PERFECT AIRE Ptac Wall Sleeve 42Wx16H W/Drain Kit (1PTWS-DK)
- Friedrich Packaged Terminal Air Conditioner Accessories