Shop All Window Air Conditioner Accessories
Friedrich
Architectural Grille
Mfr # UXAA
Zoro # G5084791
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Friedrich Uni-Fit Through The Wall USC Sleeve
- Includes (1) 15 9/16 in H x 25 15/16 in Aluminum Grille
- Material Aluminum
- Width 25 15/16 in
- Depth 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # UXAA
- Zoro # G5084791
- UPC # 724587429749
- Country of Origin Mexico
- Category Window Air Conditioner Accessories
Dimensions
Width | 25 15/16 in |
Depth | 1 13/16 in |
Height | 15 9/16 in |
Details
Item | Architectural Grille |
For Use With | Friedrich Uni-Fit Through The Wall USC Sleeve |
Includes | (1) 15 9/16 in H x 25 15/16 in Aluminum Grille |
Material | Aluminum |
Accessory Type | Architectural Grille |
Description
Architectural Grille, Material Aluminum, For Use With Friedrich Uni-Fit Through The Wall USC Sleeve, Height 15 9/16 in, Width 25 15/16 in, Depth 1 13/16 in, Includes (1) 15 9/16 in H x 25 15/16 in Aluminum Grille
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch (VECMSG)
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 13 (102-102-015)
- ICE-O-MATIC Pump Kit, Powder Coated Steel, 12in.W (KPU090)
- CARRIER 06Ea660165 Crankcase Heater (06EA660165)
- FRIEDRICH Wall Sleeve, Metal (USC)
- FRIEDRICH Kuhl® Mount Kit, 16-3/8 in.W, Metal/Plastic (KWIKMB)
- FRIEDRICH Filter Bracket, 3 1/2 in D, 5 1/2 in H (KMFBQ1PK)
- FRIEDRICH Kuhl® Window Mount Kit (KWIKQA)
- FRIEDRICH Internal Drain Kit (IDK)
- FRIEDRICH Friedrich PTAC 30 Amp Cord PXPC23030A (PXPC23030A)
- A/C SAFE Exterior Wndw Ac Cvr Lrg (AC-513)
- Friedrich Window Air Conditioner Accessories