Shop All Packaged Terminal Air Conditioner Accessories
Friedrich
Architectural Grille, Beige
Mfr # PXBG
Zoro # G1742553
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Height 2 in
- Depth 17 in
- Width 42 in
- Includes Beige Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # PXBG
- Zoro # G1742553
- UPC # 724587423549
- Country of Origin Mexico
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Height | 2 in |
Depth | 17 in |
Width | 42 in |
Details
Item | Architectural Grille |
Color | Beige |
Includes | Beige Color |
For Use With | Friedrich PTAC wall sleeve PDXWSA |
Accessory Type | Architectural Grille |
Description
Architectural Grille, For Use With Friedrich PTAC wall sleeve PDXWSA, 2 in Height, 42 in Width, 17 in Depth, Includes Beige Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS L404V1087 Mercury Free (L404V1087)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 290QS1)
- SCOTSMAN Rotation Sensor, For 56FK08, Fits Scotsman (12-3089-01)
- ESSICK AIR Pivot Lid, HD1409 (1B72490)
- FRIEDRICH Decorative Non Powered Subbase, Black (PXSBA)
- FRIEDRICH Conduit Kit with Junction Box (PXCJA)
- FRIEDRICH Architectural Grille 42 in W, 16 in H (PXAA)
- FRIEDRICH PTAC Power Cord, 265VAC, White (PXPC26520A)
- FRIEDRICH Insulated Wall Sleeve, 42 In. W (PDXWSA)
- FRIEDRICH PTAC Power Cord, 230/208VAC, White (PXPC23015A)
- FRIEDRICH PTAC Sleeve (PDXWSEZ)
- Friedrich Packaged Terminal Air Conditioner Accessories