Shop All Window & Wall Air Conditioners
This Product is Discontinued
Friedrich
Air Conditioner w/Heat18,000 BtuH Cool (Discontinued)
Mfr # KHM18A34A
Zoro # G210090447
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Voltage 230V AC
- Width 26 in
- Height 18 in
- Includes Nut Driver
- Watts 1651 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # KHM18A34A
- Zoro # G210090447
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 in |
Height | 18 in |
Depth | 29 in |
Max. Window Width | 42 in |
Min. Window Height | 18 1/4 in |
Min. Window Width | 27 3/8 in |
Power Cord Length | 6 ft |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 550 to 700 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 17,500 BtuH, Heating Method Heat Pump, CEER Rating 10.8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.