Shop All Window & Wall Air Conditioners
Friedrich
Air Conditioner w/Heat, 12,000 BtuH Cool
Mfr # WHT12A33A
Zoro # G610090498
Free Shipping & Returns
$1,529.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Width 26 1/2 in
- Height 15 3/4 in
- Includes Air Filter, Remote Control
- Watts 1181 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # WHT12A33A
- Zoro # G610090498
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 1/2 in |
Height | 15 3/4 in |
Depth | 21 in |
Fits Wall Sleeve - H x W x D | 16 3/4 in x 27 in x 16 3/4 in |
Power Cord Length | 6 ft |
Description
Through-the-Wall Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 450 to 550 sq ft, Cooling/Heating, Cooling Capacity 12,000 BtuH, Heat Pump, 9.4 EER, 9.3 CEER Rating, 5.5 A Amps, 1181 W Watts, Voltage 230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 3.1 lb/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions On/Off and Temp. Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Kit, 5" Dia. (5EK)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 15" (105-702-015)
- DAYTON Motor (3970003400)
- PAMLICO Air 16 in. W X 20 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-021620)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 21,000 BtuH (KCM21A30A)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 23,700/24,000 BtuH, 25 15/16 in W. (SH24N30A)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW08B10B)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF05B10A)
- FRIEDRICH Air Conditioner w/Heat, 10,000 BtuH Cool (WET10A33A)
- FRIEDRICH Window Air Conditioner, 115V AC, 23 5/8 in W. (CCW15B10B)
- KEYSTONE 6,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW06CE)
- Friedrich Window & Wall Air Conditioners