Shop All Window & Wall Air Conditioners
Friedrich
Air Conditioner w/Heat, 10,000 BtuH Cool
Mfr # WET10A33A
Zoro # G710090459
product price: $1,152.99
/ea
Free Shipping & Returns
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Width 26 1/2 in
- Height 15 3/4 in
- Includes Air Filter, Remote Control
- Watts 935 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # WET10A33A
- Zoro # G710090459
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 1/2 in |
Height | 15 3/4 in |
Depth | 21 in |
Fits Wall Sleeve - H x W x D | 16 3/4 in x 27 in x 16 3/4 in |
Power Cord Length | 6 ft |
Description
Through-the-Wall Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 400 to 450 sq ft, Cooling/Heating, Cooling Capacity 10,000 BtuH, Electric Heat, 10.7 EER, 10.6 CEER Rating, 4.5 A Amps, 935 W Watts, Voltage 230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 2.7 lb/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions On/Off and Temp. Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 14x20x1 FBG Furn Filter (10055.01142)
- PORTACOOL Caster Kit, 12" L x 12" W x 4" H Size (PARPACCST400)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (4C557)
- XPOWER Air Scrubber PF16 16" x 16" Pleated Media Filter (PF16)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool/Heat, 8000 BtuH, 19 3/4 in W. (KEQ08A11A)
- FRIEDRICH Air Conditioner, 8000 BtuH Cooling, 115VAC (KCQ08A10A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 18,000 BtuH (KHM18A34A)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW06B10B)
- FRIEDRICH Window Air Conditioner, 115V AC, 23 5/8 in W. (CCW15B10B)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 23,700/24,000 BtuH, 25 15/16 in W. (SH24N30A)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW08B10B)
- Friedrich Window & Wall Air Conditioners