Shop All Window & Wall Air Conditioners
Friedrich
Air Conditioner, 8000 BtuH Cooling, 115VAC
Mfr # KCQ08A10A
Zoro # G010090487
product price: $1,068.99
/ea
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 19 3/4 in
- Height 14 1/4 in
- Includes Antimicrobial Air Filter, Remote Control, Window Mounting Kit
- Watts 656 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # KCQ08A10A
- Zoro # G010090487
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 19 3/4 in |
Height | 14 1/4 in |
Depth | 21 3/8 in |
Min. Window Width | 22 in |
Power Cord Length | 6 ft |
Max. Window Width | 42 in |
Min. Window Height | 14 1/2 in |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 300 to 350 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 8,000 BtuH, Heating Method Cooling Only, CEER Rating 12.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Silicone Rubber Enclosure Heater (EHR00015)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK2 (A32703)
- D&W D&W 3840RWH Rotaire Heat Outlet Vent with Damper - 4", White (3840RWH)
- LASKO 12" Table Fan 3 Speed Black, 2017 (2017)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 24,000 BtuH, 28 in W. (KHL24A35A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (KCS12A30A)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW08B10B)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 8000 BtuH, 25 15/16 in W. (KCS08A10A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 16,000 BtuH (KCS16A30A)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT10B30A)
- PERFECT AIRE 8,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC8000)
- Friedrich Window & Wall Air Conditioners