Shop All Enclosure Air Conditioners
Friedrich
Air Conditioner, 15-1/8" H x 19-7/8" W
Mfr # CCF10B10A
Zoro # G103927324
product price: $499.00
/ea
Free Shipping & Returns
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 10,000 BtuH
- Amps 8.8 A
- Hz 60
- Height 15 1/8 in
- Width 19 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # CCF10B10A
- Zoro # G103927324
- UPC # 724587441697
- Country of Origin China
- Category Enclosure Air Conditioners
Dimensions
Height | 15 1/8 in |
Width | 19 7/8 in |
Depth | 21 3/4 in |
Max. Window Width | 36 in |
Min. Window Height | 15 1/8 in |
Fits Window Width | 26 in to 36 in |
Power Cord Length | 5 9/10 ft |
Dimensions | 15 1/8 in H x 19 7/8 in W 21 3/4 in D |
Min. Window Width | 26 in |
Overall Dimensions H x W x D | 15 1/8 in x 19 7/8 in x 21 3/4 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 10,000 BtuH, CEER Rating 12.0
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER 6 to 14 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-BK-NRD)
- SOLER & PALAU Ceiling Pc Value 50 cfm Bath Fan, 50 cfm, 4" Duct Dia., 120V/60Hz (PCV50)
- ESSEX WHITE RODGERS Evaporative Cooler Control Kit (21D28 006)
- GE Freezer Shelf, 24-7/8" x 11-1/2" (WR71X2086)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3800/4000 BtuH (G280416G050)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304500)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303510)
- MRCOOL 3.5 Ton 15.1 SEER Variable Speed Central A/C Upflow (MAC1642V48GM811)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Upflow (MAC1630V36GM945)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305540)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302110)
- Friedrich Enclosure Air Conditioners