Shop All Portable Air Conditioners
This Product is Discontinued
Friedrich
Air Conditioner, 115VAC, 11,600 BtuH Cool (Discontinued)
Mfr # ZCP12D
Zoro # G2147566
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Cooling 11,600
- Voltage 115V AC
- Phase 1
- Width 17 5/8 in
- Watts 1,042 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # ZCP12D
- Zoro # G2147566
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 17 5/8 in |
Height | 29 1/2 in |
Depth | 16 in |
Max. Exhaust Hose Length | 5 ft |
Max. Supply Hose Length | 5 ft |
Power Cord Length | 6 ft |
Dimensions | 29 1/2 in H x 17 5/8 in W x 16 in D |
Description
Portable Air Conditioner, Duty Rating Light Duty, Average Coverage Area 250 to 300 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 12,000 BtuH, BtuH Cooling - DOE SACC 7,344 BtuH, Heating Method Cooling Only, 9.5/8.4 EER, 10.5 A Amps, 1,042 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Ducted, Control Type Electronic, Programming Capability Not Programmable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.