Friedrich

7200 Btu Packaged Terminal Heat Pump, 265V (Discontinued)


Free Shipping & Returns

Key Features

  • Cooling Capacity 7,200 BtuH
  • Operation Mode - HVAC Cooling/Heating
  • Heating Method Heat Pump with Electric Heat
  • Heating Capacity - Heat Pump 11,700 BtuH
  • Voltage 265V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Power Cord Length 2 1/2 ft
Fits Wall Sleeve Dimensions 16" x 42" x 13-3/4"
Fits Wall Sleeve - H x W x D 16 in x 42 in x 13-3/4 in

Description

Packaged Terminal Heat Pump, Average Coverage Area 250 to 300 sq ft, Cooling/Heating, Cooling Capacity 7,200 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 11,700 BtuH, Outside Make-Up Air Without, 13 EER, Reverse Cycle Heat COP 3.6, 2.4 A Amps, 3.5 W Watts, 265V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 7-20P, Power Cord Length 2 1/2 ft

Restrictions

  • WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.