Shop All Packaged Terminal Air Conditioners
Friedrich
11800 Btu Packaged Terminal Heat Pump, 265V
Mfr # PDH12R3SG
Zoro # G9096857
product price: $1,181.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,181.99
Free 30-Day Returns
Key Features
- Cooling Capacity 11,800 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump with Electric Heat
- Heating Capacity - Heat Pump 11,700 BtuH
- Voltage 265V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # PDH12R3SG
- Zoro # G9096857
- UPC # 724587431537
- Country of Origin China
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 2 1/2 ft |
Fits Wall Sleeve Dimensions | 16" x 42" x 13-3/4" |
Fits Wall Sleeve - H x W x D | 16 in x 42 in x 13-3/4 in |
Description
Packaged Terminal Heat Pump, Average Coverage Area 400 to 450 sq ft, Cooling/Heating, Cooling Capacity 11,800 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Heat Pump 11,700 BtuH, Outside Make-Up Air Without, 11.6 EER, Reverse Cycle Heat COP 3.4, 4.2 A Amps, 3.5 W Watts, 265V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 7-20P, Power Cord Length 2 1/2 ft
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mobile Outdoor Air Circulator 42" Non-Oscillating, 120VAC, 9000/15,000 CFM (2RDZ4)
- MRCOOL 5 Ton Horizontal Evaporator Coil - 24.5" Cabinet (MCHP60DNPA)
- VULCAN Strip Heater, 30-1/2 In. L, 1200 Deg F (OS1430-1250B)
- CARRIER Motor, 1/4 HP, 460V, 1100 rpm (HC39GE464)
- FRIEDRICH Friedrich Zoneaire Select PTAC PZE15K5SB 14500 BTU Cool w Electric Heat 208230V (PZE15K5SB)
- FRIEDRICH 9400 Btu Packaged Terminal Heat Pump, 265V (PDH09R3SG)
- FRIEDRICH Friedrich® Uni Fit Air Conditioner W/ Remote, 810 Watt, 115V, 8000 BTU (UET08A11A)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH09K3SB - 9600 BTU Cool w/ Heat Pump 208/230V (PZH09K3SB)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH12K3SB - 12000 BTU Cool w/ Heat Pump 208/230V (PZH12K3SB)
- FRIEDRICH PTAC Air Conditioner, 14500 BtuH, 230/208V (PDE15K5SG)
- PERFECT AIRE 12,000 Btu Ptac W/ 5.0 Kw Electric Heat Assist (4PTC12A-HE-5.0)
- Friedrich Packaged Terminal Air Conditioners