Shop All Specialty Fuses
Fri-Jado
Multimeter Fuse, Time-Delay, Cylindrical
Mfr # 9110250
Zoro # G2478897
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Time-Delay
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fri-Jado
- MFR # 9110250
- Zoro # G2478897
- Country of Origin Netherlands
- Category Specialty Fuses
Details
Item | Multimeter Fuse |
Speed | Time-Delay |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Description
Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 3 Pole, 277/480V AC, D Curve (5SJ43108HG42)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-3)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2 D (G1.5X2LG6-A)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2040A.12.03)
- EATON BUSSMANN Circuit Limiter, ANL Series, 200A, Fast-Acting, 32V AC, Bolt-On (ANL-200)
- MERSEN Forklift Limiter Fuse, CNN Series, 100A, Very Fast Acting, 130VAC, Bolt-On (CNN100)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 250A, Fast-Acting, 250V AC, Bolt-On (FWX-250A)
- BUSSMANN 50A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-50)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 90A, Fast-Acting, 700V AC, Bolt-On (FWP-90B)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 40A, Fast-Acting, 250V AC, Bolt-On (FWX-40A)
- EATON BUSSMANN Fuse Link, 1000A, High Speed, 1000V AC, Blade (170M8650)
- Fri-Jado Fuses