Shop All Chemicals Starting with W
Frey Scientific
Water, Deionized, 3.785 L, Lab Grade
Mfr # DD0012-3.8L
Zoro # G804858101
$7.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frey Scientific
- MFR # DD0012-3.8L
- Zoro # G804858101
- UPC # 425266352982
- Country of Origin United States
- Category Chemicals Starting with W
Description
H2O
Synonym: Hydrogen Oxide; Deionized Water
CAS#: 7732-18-5
Formula Weight: 18.01
Storage Code: Green
Shelf Life: 3 Years
Solubility: Complete
Appearance/Odor: Clear colorless liquid /no odor
Synonym: Hydrogen Oxide; Deionized Water
CAS#: 7732-18-5
Formula Weight: 18.01
Storage Code: Green
Shelf Life: 3 Years
Solubility: Complete
Appearance/Odor: Clear colorless liquid /no odor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 2000mL, PK4 (5YHA9)
- WHEATON Glass Jar, 16 oz, PK12 (W216911)
- ZORO SELECT Tongs, Stainless Steel, 9 In. Long (H-23360)
- HEATHROW SCIENTIFIC Pipette Bulb 2 Ml Latex, Pk72 (HS20622B)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 500 ml (248700-500.0)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- RPI Water, HPLC Grade, 4 L (248797)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- LABCHEM Water, deionized (ASTM Type II), 20 L (LC267505)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 1 gal (248700)
- Frey Scientific Chemicals Starting with W