Shop All Lab & Science Teaching Supplies
Frey Scientific
Frey Scientific 590544 1 in. Drilled Lead Physics Balls
Mfr # 590544
Zoro # G604142127
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # 590544
- Zoro # G604142127
- UPC # 885634200640
- Country of Origin India
- Category Lab & Science Teaching Supplies
Description
Frey Scientific Solid Physics Ball is useful in Newtonian physics experiments.
Features- Drilled Lead Physics Balls
- Lead ball for demonstrating physics of force and motion
- Drilled surface for mounting
- Size is 1 inches in diameter
- An ideal supply for use in any science curriculum or laboratory setting
- Size: 1"
- Country of Origin: India
- Grade Level: Middle-High School
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs.
- Allergens: Contains No Allergens
- Material: Lead, Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Dsslved xygen Sensr (DO1200/T)
- UNITED SCIENTIFIC Porcelain Evaporating Dish, Flat Fo, PK 6 (JEF035)
- LAMOTTE Nitrate Test Tab, For 1910/SMART3 (3689-SC)
- THERMCO Hydrometer, Salt, 0.2 (ACC85112PC)
- FREY SCIENTIFIC Economy DC Voltmeter Triple Range, 0-3V (0.1V); 0-15V (0.5V); 0-300V (10V) (MVT001)
- FREY SCIENTIFIC DC Galvanometer, +/-500-0-500µA (20µA) (MGV002)
- FREY SCIENTIFIC Four Sided Meter Stick (SI45780)
- FREY SCIENTIFIC DC Galvanometer, -35mV/+35mV (1mV) (MGV001)
- TEDCO TOYS Triceratops Discover Dig Kit (90101)
- TEDCO TOYS Tedco Toys 32014 Human Anatomy Large Science Kit (32014)
- TEDCO TOYS Hand Boiler Small (X4231)
- Frey Scientific Lab & Science Teaching Supplies