Shop All Lab Equipment Parts
Frey Scientific
Frey Scientific 589359 4 x 6 in. Bibulous Paper - Pack of 50
Mfr # 589359
Zoro # G004141805
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # 589359
- Zoro # G004141805
- UPC # 885634199241
- Country of Origin United States
- Category Lab Equipment Parts
Description
Frey Scientific Dust-free Bibulous Paper measuring 4 in x 6 in is used as a absorbent paper for drying of slides and specimens includes booklet.
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.
Features- Bibulous Paper
- Pack of 50
- Size: 4" x 6"
- Country of Origin: United States
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Bibulous Paper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Parts Tubes, PK3 (900-091A)
- LAB SAFETY SUPPLY Sample Bag, 2 Oz, PK500 (24J934)
- UNITED Beaker, Low-Form, Borosilicate, 10000 mL (BG1000-10000)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW052HLS)
- FREY SCIENTIFIC Glass Eye Dropper, 4 Inches, Pack of 12, 12PK (BPB004-PK/12)
- FREY SCIENTIFIC Single-Gel Electrophoresis Apparatus (8102-00)
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 38 (LCV312)
- B & K Tfe Paste White 4Oz (023030)
- ZIRCON Zircon MultiScanner® i520 OneStep® (63960)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-4950 4.94 x 13.31 In. Unicel 4000 Series Cartridge (C4950)
- DIVERSIFIED BIOTECH Petri Stickers, 16 Sec Pie, 3" Dia, 36/pk, 36PK (247011-16)
- Frey Scientific Lab Equipment Parts