Shop All Rare Earth Magnets
Frey Scientific
Frey Scientific 583089 Neodymium Magnet Set; 14 mm OD x 6 mm; Set of 2
Mfr # 583089
Zoro # G904164393
product price: $26.79
/ea
$26.79
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
- Brand Frey Scientific
- MFR # 583089
- Zoro # G904164393
- UPC # 885634203580
- Country of Origin China
- Category Rare Earth Magnets
Description
Frey Scientific Neodymium Magnet Set contains two 6 mm thick magnets of 14 mm dia. Magnet made of an alloy of neodymium, boron and iron is a strong magnet and can detect traces of magnetic substances in items such as a dollar bill. Two magnets produce a field extending over 4 in.
Features- Set of 2
- Magnets are made of an alloy of neodymium, boron and iron
- Strong enough to detect traces of magnetic substances in items such as a dollar bill and more
- The study of magnetism is also related to principles of electricity
- An ideal supply for use in any science curriculum or laboratory setting
- Neodymium Magnet Set
- Set of 2
- Size: 14 mm OD x 6 mm
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- EKENA MILLWORK 4"H x 5/8"P x 94 1/2"L Fluted Panel Window & Door Casing (CAS04X01FL)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 2PK (172-52291)
- ZORO SELECT Corner Guard, Eggshell, 1x48in, Hardware FR (6YDE7)
- COMMAND Hook, Command, Clip, Spring, Wht (17005ES)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 400 lbs, Female Threaded (WMAG1420UHD)
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 10.5 lb Pull, Rare Earth Magnets (N52P375500)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 12.08 lb Pull, Rare Earth Magnets (N52P750125)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 6lb Pull, 3/4in (1292-T-12R)
- MAG-MATE Cup Magnet, Neodymium, 1-3/16 in. (NT750)
- KIPP Magnet, neodymium, shallow pot, dia. 25 mm, M4 internal thread (K0553.17)
- STORCH PRODUCTS Cup Magnet, Neodymium, 0.25 lb. Pull (D001-E2806)
- Frey Scientific Rare Earth Magnets