Shop All Toys & Games
Frey Scientific
Frey Scientific 581178 20 Gauge PVC Coated Hookup Wire - Solid Conductor; Black
Mfr # 581178
Zoro # G604161401
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # 581178
- Zoro # G604161401
- UPC # 885634203382
- Country of Origin United States
- Category Toys & Games
Description
Frey Scientific Solid Copper Wire of 20 gauge is ideal for your classroom needs. Black PVC-coated metal wire comes in a spool of 100 ft.
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.
Features- 20 Gauge PVC Coated Hookup Wire - Solid Conductor
- Color: Black
- Country of Origin: United States
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Feet Per Spool: 100'
- Gauge: 20 AWG
- Material: Copper Wire
- Material Type: Black PVC-Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7000G)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 4", 2 mil, Clear, Pk1000 (MGBD2P0304)
- BANKERS BOX Storage Box, White, 6 PK (5703604)
- ZORO SELECT 30" x 24" Open Poly Bags, 4 mil, Clear, PK 200 (8ZAD6)
- FREY SCIENTIFIC Color-Coded Bar Magnets, Red/Blue, Pack of 2 PR (MPC080)
- MELISSA & DOUG Match + Build Soft Blocks, 14 Pieces (9167)
- ENDLESS GAMES Tennessee University Smokey Officially Licensed Flashing Lapel Pin (EN3330047)
- LEARNING RESOURCES Gears Gears Gears? Super Set (9164)
- LEGO PAGANI UTPIA RCE CAR (76915)
- ATLANTIS MODELS 1-48 Scale Curtiss Jenny JN-4 Airplane Plastic Figures (AANL534)
- OPEN ROAD BRANDS Open Road Brands DC Comics Wonder Woman Magnet Embosed Tin (90161109)
- Frey Scientific Toys & Games