Shop All Toys & Games
Frey Scientific
Frey Scientific 578524 Frictional Apparatus - Middle-High School
Mfr # 578524
Zoro # G704142485
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # 578524
- Zoro # G704142485
- UPC # 885634208967
- Country of Origin India
- Category Toys & Games
Description
Frey Scientific Frictional Apparatus allow students to vary the weight or area of contact to see their impact on the friction force. Apparatus made of high quality, smoothly finished pine wood comes with three 50 g weights and a 100 g spring scale. Includes a friction block, a friction board and comprehensive activity manual.
Features- Frictional Apparatus - Middle-High School
- Country of Origin: India
- Grade Level: Middle-High School
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Dimension: 20" x 2" & 4" x 1-1/2" x 1"
- Material: Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- ZORO SELECT Reclosable Poly Bag, PK250 (F41824)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL2-Y3-5)
- 5S SUPPLIES Priority Board Dry Erase 32in x 24in aluminum Dry Erase (Priority-2432-DRYERASE)
- FREY SCIENTIFIC Color-Coded Bar Magnets, Red/Blue, Pack of 2 PR (MPC080)
- GREAT DAY Great Day UVRR750 Aluminum UTV Roof Rack (UVRR750)
- C-LINE PRODUCTS Laser Printer Transparency Film, 8.5" x 11", PK50 (60837)
- TOY TIME Magnetic Doodle Toy Board for Creative Drawing, Writing and Sketching for Toddlers and Babies (738082AUR)
- LEARNING RESOURCES Gears Gears Gears® Movin’ Monkeys™ Building Set, 103 Pieces (9119)
- LEARNING RESOURCES New Sprouts? Grow It (9244)
- JA-RU Splash Outdoor Water Toys Water Gun plastic (821)
- Frey Scientific Toys & Games