Shop All Lab & Science Teaching Supplies
Frey Scientific
Frey Scientific 576672 4 x 10 mm Carbon Rod - Pack of 10
Mfr # 576672
Zoro # G203997876
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # 576672
- Zoro # G203997876
- UPC # 885634206819
- Country of Origin India
- Category Lab & Science Teaching Supplies
Description
Useful for experimentation in static electricity to electrodes, these Frey Scientific Carbon Rods each have dimensions of 100 millimeters (mm) in length and 4 mm in depth.
Rod made of carbon with low atomic weight is safe to use directly in batteries for taking apart or stirring, melting, and mixing in heated units.
Features- Carbon Rod
- Pure (solid) carbon rods are useful for studies in static electricity, electrodes, or experiments in which a current is conducted
- Each smooth cylindrical rod measures 4 millimeters (3/20 inch) in depth and 100 millimeters (3-9/10 inches) in length
- Pack of 10 carbon rods offer ideal supply for any science curriculum or laboratory setting
- Pack of 10
- 10 Carbon Rods
- Size: 4 x 10 mm
- Country of Origin: India
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Carbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND ESSENTIALS PP Griffin Style Low Form Beakers, Handle, Printed Graduations, 5000mL (3654-5M)
- LUMICLEANSE Ultraviolet Measurement Cards, PK10 (LC-UVC-TRICARD-10PK)
- ADVANTECH Sieve, 4", S/S, 8 In, Full Ht (4"SS8F)
- UNITED SCIENTIFIC Foam Calorimeters Pack of 10, PK10 (UNFMCL01-PK/10)
- FREY SCIENTIFIC Economy DC Voltmeter Triple Range, 0-3V (0.1V); 0-15V (0.5V); 0-300V (10V) (MVT001)
- FREY SCIENTIFIC DC Galvanometer, -35mV/+35mV (1mV) (MGV001)
- FREY SCIENTIFIC Four Sided Meter Stick (SI45780)
- FREY SCIENTIFIC DC Galvanometer, +/-500-0-500µA (20µA) (MGV002)
- TEDCO TOYS Triceratops Discover Dig Kit (90101)
- UNITED SCIENTIFIC Plane Glass Mirror Strips, 6" X 4", PK 12 (MSG6X4)
- OWI OWI Inc. OWI-MSK691 Penguin Life (OWIMSK691)
- Frey Scientific Lab & Science Teaching Supplies