Frey Scientific

Frey Scientific 576438 15 cm Capillary Tube Set


product price: $33.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Frey Scientific Capillary Tube Set includes 3 capillary tubes, each with an approximate height of 15 centimeters (5-9/10 inches), in conjunction with one large tube that acts as a reservoir. All 4 tubes are connected together and mounted on a stable plastic stand. The combination of these tubes can be used to demonstrate water rising to a different heights in capillary tubes with different internal diameters.

Capillary tube set provides easy way to demonstrate water rising to different heights in capillary tubes with different internal diameters.

Features
  • Capillary Tube Set
  • Total of 3 capillary tubes and one large tube that acts as reservoir allows for easy visual comparisons
  • Height of each tube is approximately 15 centimeters, or just under 6 inches
  • Full tube set is supported by a sturdy plastic base stand that attaches and detaches easily for cleaning
  • Capillary tube set is an ideal hands-on activity for any science curriculum or laboratory demonstration
Capillary Tube Set Includes:
  • 4 Tubes with Varied Diameters (All with 15 Centimeter Heights)
  • 1 Tiered Base Stand
Specifications
  • Size: 15 cm
  • Country of Origin: India
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Material: Capillary Tube Set

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.