Shop All Lab Freezer Boxes & Racks
Frey Scientific
Frey Scientific 574091 Aluminum Tuning Fork - C 512 Hz
Mfr # 574091
Zoro # G003997984
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # 574091
- Zoro # G003997984
- UPC # 885634202392
- Country of Origin India
- Category Lab Freezer Boxes & Racks
Description
Frey Scientific Tuning Fork of C 512 Hz vibrates long and loudly. Top quality diatonic aluminum alloy tuning fork with 7 mm x 9 mm tines is tuned within 0.05% of rated frequency and is stamped with scale letter and frequency.
Features- Aluminum Tuning Fork - C 512 Hz
- Country of Origin: India
- Grade Level: Middle-High School
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- LAB SAFETY SUPPLY Disposable Beakers, 250mL, PK50 (3UDJ6)
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C542 Holiday Boxed Cards- Boston Terrier (C542)
- AK FUME HOOD SHELF 4 FT (50216)
- COLE PARMER Freezer Drawer Rack for 15ml Tubes, 120x15ml (181505)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- SIMPORT SCIENTIFIC Simport Cryostore Boxes, 10 x 10 ar, PK 4 (T314-2100B)
- QUINCY LAB Wire Shelf, Model 20 Ovens (201-2000)
- GLOBE SCIENTIFIC Tube Stand, 20mm, 20-Place, Blue (456120B)
- GLOBE SCIENTIFIC Freeze Box, 81 Place, Cardboard, PK96 (3091)
- Frey Scientific Lab Freezer Boxes & Racks