Shop All Lab Freezer Boxes & Racks
Frey Scientific
Frey Scientific 574088 Aluminum Tuning Fork - B 480 Hz
Mfr # 574088
Zoro # G303997936
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # 574088
- Zoro # G303997936
- UPC # 885634201357
- Country of Origin India
- Category Lab Freezer Boxes & Racks
Description
Frey Scientific Tuning Fork of C 480 Hz top quality aluminum alloy tuning forks for physics and music classes. Forks are 15 to 25cm long with 7mm x 9mm tines and vibrate long and loudly. Each is tuned within .05% of rated frequency. Stamped with scale letter and frequency.
Features- Aluminum Tuning Fork - B 480 Hz
- Country of Origin: India
- Grade Level: Middle-High School
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 16oz, Methanol, PK6 (F11646-0623)
- DYNALON HDPE CYLNDRCL JAR W/CAP 250ML, PK10 (226415-0250)
- MENDA Dispensing Acetone Bottle, 6 oz., Blue (35730)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Blue (456740B)
- CROCK POT SLOWCOOKR LINER 6PK (4142690012)
- KLEIN TOOLS Plastic Handle Set for 63607 (2017 Edition) Cable Cutter (13134)
- DYNALON Lab Tubing Connector Kit, 55PCS (680505)
- AK Organizer, Rotating, 4.5x14.75x14.75In (50136)
- GLOBE SCIENTIFIC Transport tube, 5mL, PP, self-standing, no cap PK (6101-TUBE)
- AK Blood Unit Organizer, 7 Slots, 5x5x18.5In (50567)
- AK Personal Protection Organizer, 9Comprtmnt (50193)
- Frey Scientific Lab Freezer Boxes & Racks