Shop All Lab Funnels
Frey Scientific
Frey Scientific 568328 150 ml Long Stem Funnels - Pack of 4
Mfr # 568328
Zoro # G604142288
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # 568328
- Zoro # G604142288
- UPC # 885634204617
- Country of Origin India
- Category Lab Funnels
Description
Frey Scientific Long Stem Funnel with a capacity of 150 mL is made of polypropylene and features external ribs to eliminate air lock. Funnel with 85 mm stem has smooth wall and 60 deg cone angle.
Features- Long Stem Funnels
- Pack of 4
- Capacity: 150 ml
- Country of Origin: India
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Diameter: 101 mm
- Graduations: No
- Material: Polypropylene
- Material Type: Polypropylene
- Stem Length: 85 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Dispensing Bottle 30mL, PK12 (605085-01)
- ILC Replacement for Fisher Scientific ARK 35010-01 (ARK 35010-01 FISHER SCIENTIFIC)
- GLAS-COL Fabric Mantle (100A O394)
- RPI D-(+)-Trehalose Dihydrate, 25 G (T82000-25.0)
- ZORO SELECT Separatory Funnel, 2000 mL (3KWT5)
- SYNTHWARE FILTER FUNNEL, BUCHNER, 30mL, 30mm, FINE (F603030F)
- ROCKER SCIENTIFIC CO LTD Vacuum Manifold, Stainless Steel, MultiVac 300-MS (180300-01)
- TWD SCIENTIFIC Glass Weighing Funnels, Assorted 14PK (GWF-ASSORT)
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit (CG-1402-27)
- UNITED SCIENTIFIC Replacement Glass Funnel, 300Ml (FHGF300)
- GLOBE SCIENTIFIC Funnel, 55mm, Ps, PK100 (8301)
- Frey Scientific Lab Funnels