Shop All Microbiology Media
Frey Scientific
Frey Scientific 565576 10X Strength Doublet Magnifier with Case
Mfr # 565576
Zoro # G204142060
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # 565576
- Zoro # G204142060
- UPC # 885634200619
- Country of Origin China
- Category Microbiology Media
Description
Frey Scientific Doublet Magnifier with 10X magnification is ideal for field use. Double lens brass loupe folds compactly, opens to 60 millimeters, and comes in a nickel plated case.
Double-sided magnifier (that makes items appear 10 times larger than normal) is a must-have for science classes, insect study,, and young student explorers.
Features- 10X Strength Doublet Magnifier with Case
- Doublet loupe magnifier gives students distortion-free, close-up viewing at 10x strength of traditional magnifier
- Magnifying glass lens is mounted in the nickel-plated case and slides into nickel-plated brass body for safe storage
- Included vinyl carrying case allows for easy on-the-go storage for field trips and indoor or outdoor exploration
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Handle Material: Nickel Plated Brass
- Magnification: 10x
- Material: Nickel Plated Brass
- Dimension: 1 x 1 x 1-1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Pennzoil Yellow 15.3 in. H Polypropylene Funnel (31177)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 70mm, PK100 (1827-070)
- WHEATON Cap, Screw Closure Size 28-400, PK144 (239211)
- YSI pH/ORP Sensor (605103)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 20mL, PK100 (20T-3800-20)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- UNITED SCIENTIFIC Inoculating Loop, Aluminum (INL703-AL)
- A2Z SCILAB Inoculation Loop 4 mm, Single Nichrome Wire, Aluminum Handle (A2Z-ZR147)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-147)
- RPI Agar, Bacteriological Grade, 2.5 KG (A20030-2500.0)
- STONER Stoner Inc 92164/92166 22 Oz Invisible Glass Cleaner (92164/92166)
- Frey Scientific Microbiology Media