Shop All Toys & Games
Frey Scientific
Frey Scientific 563297 3.5 x 2.5 in. Unbreakable Mirrors - Pack of 8
Mfr # 563297
Zoro # G404142365
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frey Scientific
- MFR # 563297
- Zoro # G404142365
- UPC # 885634205782
- Country of Origin India
- Category Toys & Games
Description
Frey Scientific Unbreakable Mirror (with 3-1/2 x 2-1/2 inch diameter) is a high-quality, double-sided mirror that is perfect for light experiments. As the mirror is unbreakable, light demonstrations are safer and more economical. Versatile mirror can be taped together to make folding mirrors, stand free in clay, or cut with scissors and bent to make distorted, curved mirrors.
Set of 8 mini unbreakable mirrors offer safe and hands-on aid for your science classes, STEM discovery centers, arts and crafts, and beyond.
Features- Unbreakable Mirrors
- Double-sided rectangular mirrors offer a perfect introduction to principles of reflection and light
- Small size of mirror makes it easy for young students to handle and manipulate
- Tape together two or more flat mirrors to make a folding mirror that compiles together and stands up in clay for enhanced reflections
- Users can also turn design into a distorted and curved optical mirror by cutting acrylic mirror with scissors
- Pack of 8
- Size: 3.5" x 2.5"
- Country of Origin: India
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Acrylic
- Material Type: Acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Cork Bulletin Board, 47 x 35, Natural Surface, Birch Wood Frame (003U00-01)
- AVERY Matte Clear Easy Peel Mailing Labels, Inkjet Printers, 3.33 x 4, PK60 (18664)
- UNIVERSAL Dry Erase Marker, Chisel Tip Black PK12 (UNV43651)
- AVERY Economy Showcase View 3 Ring Binder, 3 (19751)
- FREY SCIENTIFIC Color-Coded Bar Magnets, Red/Blue, Pack of 2 PR (MPC080)
- USAOPOLY Scooby-Doo Those Meddling Kids 1000-Piece Puzzle (PZ010-544)
- GEL BLASTER Starfire Gellets 10000 pc (SFGL09)
- UNIVERSITY GAMES Scholastic® Race Across the USA™ Game (00701)
- YELLOW DOOR Three-Pebble Word-Building Tray (1108)
- MELISSA & DOUG Counting Caterpillar (9274)
- CRAYOLA Silly Putty, Original, 0.37 oz, Assorted, 8PK (CYO080313)
- Frey Scientific Toys & Games