Shop All Lab Equipment Parts
Frey Scientific
Frey Scientific 562564 3.785 Litre Deionized Water - Lab Grade
Mfr # 562564
Zoro # G404142686
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # 562564
- Zoro # G404142686
- UPC # 885634202163
- Country of Origin United States
- Category Lab Equipment Parts
Description
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.
Features- 3.785 Litre Deionized Water - Lab Grade
- This water is recommended for use in culturing algae and Protozoa
- Capacity: 3.785 Litre
- Country of Origin: United States
- Safety: No Choking Hazard
- Capacity: 3.785L
- Synonym: Hydrogen Oxide; Deionized Water
- CAS#: 7732-18-5
- Formula Weight: 18.01
- Storage Code: Green
- Shelf Life: 3 Years
- Solubility: Complete
- Appearance/Odor: Clear colorless liquid /no odor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Cuvette and Tube Washer, Plastic (F38960-0000)
- SIBATA Filter System, 300mL, Fritted Glass (6168-0001)
- LAB SAFETY SUPPLY Conical Tube, 15ml, Poly, PK500 (6VMY0)
- LOVIBOND ET 740 Laboratory Floc Tester, 4 Station (2419155)
- FREY SCIENTIFIC Glass Eye Dropper, 4 Inches, Pack of 12, 12PK (BPB004-PK/12)
- FREY SCIENTIFIC Single-Gel Electrophoresis Apparatus (8102-00)
- UNITED SCIENTIFIC Short Path Distillation Kit (SPDK01)
- DIGI-SENSE Traceable Excursion-Trac Datalogging The (98767-67)
- FIRE KING SECURITY PRODUCTS Cennox Pharmacy Safe B3521WD-FK1 21-3/4"W x 22"D x 35"H Electronic Lock 7.29 Cu. Ft. White (B3521WD-FK1)
- DIGI-SENSE Traceable Pressure/Vacuum Gauge with Cal (98766-89)
- UNITED SCIENTIFIC Heat Conductometer (CNDM01)
- Frey Scientific Lab Equipment Parts