Shop All Bottles & Jars
Frey Scientific
Frey Scientific 560188 250 ml Polyethylene Unitary Wash Bottles - Pack of 4
Mfr # 560188
Zoro # G204161535
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frey Scientific
- MFR # 560188
- Zoro # G204161535
- UPC # 885634206123
- Country of Origin India
- Category Bottles & Jars
Description
Frey Scientific Polyethylene Unitary Wash Bottle with tubulation has graduations.
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.
Features- Polyethylene Unitary Wash Bottles
- Pack of 4
- Capacity: 250 ml
- Country of Origin: India
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Graduations: 50 ml
- Material: Polyethylene
- Material Type: Polyethylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Total Hardness T Kit, 2 Or 10 Ppm/25 mL (TK3051-Z)
- LAMOTTE INDIVIDUAL TEST KIT CHLORIDE LAMOTTE (4503-DR-02)
- ZORO SELECT Space-Saver Jug, 1 Gallon, (3UDG6)
- AMSCOPE Dual Channel White Ultraviolet LED Ring Light (LED-5WUV)
- FREY SCIENTIFIC Polystyrene Jars - 60 mL - Pack of 48, 48PK (421205)
- TRICORBRAUN 4 Oz Glass Jar, Square, Flint, 43-485 Spice Jar (011720)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- CELLTREAT Wide Mouth Bottle, Non-sterile, 250mL (229796)
- LAB SAFETY SUPPLY Dropper Bottle, 250 mL, 8 oz., PK6 (6FAR7)
- QORPAK Bottle, 8 oz., Glass, Round, PK108 (GLC-01960)
- MENDA Graduated IPA Bottle, 6 oz., HDPE, Yellow (35738)
- Frey Scientific Bottles & Jars