Shop All Lab Equipment Parts
Frey Scientific
Frey Scientific 528336 Student Stirrer - Middle-High School
Mfr # 528336
Zoro # G804141692
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # 528336
- Zoro # G804141692
- UPC # 885634164584
- Country of Origin United States
- Category Lab Equipment Parts
Description
Frey Scientific Student Stirrer features a variable speed control that adjusts from 60 to 1200 rpm. Stirs up-to 2 liters of water while it Includes rear mounted clamp that holds vertical support rods. Stirrer has a durable, compact design with 4.5 inch diameter aluminum top.
Features- Student Stirrer - Middle-High School
- Unit with one-piece aluminum top for stirring glassware and contents between 100 to 1200rpm
- Excellent resource for your science labs
- Control knob with 1 to 10 dial markings for variable speed adjustment
- Micro-switch under top plate activates with a weight of approximately 50 grams and ceases when mixing vessel is removed
- Country of Origin: United States
- Grade Level: Middle-High School
- Certifications: UL Listed
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Diameter: 4 1/2"
- Material: Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Pitched Blade Propellor (A533)
- RPI Xylene, Reagent Grade, 4 L (400460)
- GLOBE SCIENTIFIC Test Tube, 3mL, 75mm L, Clear, PK1000 (1503)
- BEL-ART Safety Wash Bottles, Distilled Water, 4/PK (249153)
- FREY SCIENTIFIC Glass Eye Dropper, 4 Inches, Pack of 12, 12PK (BPB004-PK/12)
- FREY SCIENTIFIC Single-Gel Electrophoresis Apparatus (8102-00)
- DUAL-LITE LED, Wet Location/NEMA, 4X, Exit Sign, Red (EVE4XRW)
- HARDIN Stainless Steel Heating Chamber with Coil for HD-234SS (HD-234 HC)
- 3M Perfect-It Ii Rubbing Compound, 1 Quart (MMM5973)
- UNITED SCIENTIFIC Helium Spectrum Tube (SPTHE01)
- BEL-ART Bel-Art Polyethylene 18 Liter Large Industrial Drum Funnel (H14716-0000)
- Frey Scientific Lab Equipment Parts