Shop All Beakers & Pitchers
Frey Scientific
Frey Scientific 1400713 400 ml Beaker Mug
Mfr # 1400713
Zoro # G004142659
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # 1400713
- Zoro # G004142659
- UPC # 885634202705
- Country of Origin China
- Category Beakers & Pitchers
Description
Frey Scientific Beaker Mug is attractive in design and long lasting. Beaker serves as more as a standard coffee cup.
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.
Features- 400 ml Beaker Mug
- Capacity: 400 ml
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Graduations: Yes
- Material: Borosilicate Glass
- Material Type: Borosilicate Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- OAKTON Oakton EcoTestr pH 2+ Pocket pH Meter (35423-01)
- LAB SAFETY SUPPLY Bottle Wide Mouth 500 Ml Pp, Pk12 (9F491)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- LAB SAFETY SUPPLY 25cm2 Tissue Culture Flask, PK50 (11L812)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropylene, Wht (P50608)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 100mL, PK100 (3641)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 20mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010020)
- ZORO SELECT Tripour Beaker 400mL, PK100 (PB5935-400)
- ZORO SELECT Beaker, 100mL, 10mL, Polypropyln, Wht, PK100 (BTC0100)
- MEDEGEN MEDICAL PRODUCTS Pitcher and Liner Set, Rose, PK27 (H220-10)
- Frey Scientific Beakers & Pitchers