Frey Scientific 1385202 1.75 in. x 10 ft. Dialysis Tubing
Mfr # 1385202
Zoro # G204142596
Product Information
- Brand Frey Scientific
- MFR # 1385202
- Zoro # G204142596
- UPC # 885634202644
- Country of Origin United States
- Category Lab Equipment Parts
Description
This 10-foot roll of seamless cellulose membrane is excellent for dialysis investigations. Dialysis tubing, also known as Visking tubing, provides useful class aid for demonstrating the principles of diffusion, osmosis, Brownian motion, and the movement of molecules across a restrictive membrane. Diameter of tubing (of approximately 1-3/4 inches, or 45 millimeters) reflects size when flat. This dialysis tubing has a typical molecular weight cutoff of 12,000 to 14,000 Daltons. Roll of dialysis tubing has 10 L feet x 1-3/4 W inches (when flat).
Dialysis tubing is used in separation techniques that facilitates the removal or exchange of small molecules from macromolecules in solution based on differential diffusion. One 10-foot long roll of flat dialysis tubing offers ideal supply for use any science curriculum, diffusion/osmosis experiments, or laboratory setting.
Features- 1.75 in. x 10 ft. Dialysis Tubing
- This seamless cellulose membrane tubing in compact roll offers excellent aid for dialysis investigations
- When taunt, tubing is easy to fill with formula, liquid, or various chemicals
- One 10-Foot Long Roll of Dialysis Tubing
- Size: 1.75" x 10'
- Country of Origin: United States
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Cellulose Membrane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Human Brain Model, 8-Part (MABR08)
- BERKSHIRE Swab, 162mm, Polyester, Flex Tip, PK100 (LTP1465.10)
- DYNALON Connector, PP, Transparent, PK100 (222575)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- FREY SCIENTIFIC Single-Gel Electrophoresis Apparatus (8102-00)
- FREY SCIENTIFIC Glass Eye Dropper, 4 Inches, Pack of 12, 12PK (BPB004-PK/12)
- LOCTITE Loctite 442-64031 50Ml Retaining Compound640 Med Strength- Hi Temp (442-64031)
- UNITED SCIENTIFIC Eye Dropper, 2Ml, PK 12 (BPB002-PK/12)
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottle: 500ml, 4/PK (F12416-0016)
- BEL-ART H-B DURAC 0.890/1.000 Specific Gravity Hydrometer:165mm (6.5”)Length (B61801-3700)
- ABATRON ABATRON Abosolv WR4QKR Wood Restoration Kit, 4 qt Box (WR4QKR)
- Frey Scientific Lab Equipment Parts