Frey Scientific 1295687 500 ml Square Polycarbonate Media Bottles - Pack of 6
Mfr # 1295687
Zoro # G804161508
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # 1295687
- Zoro # G804161508
- UPC # 885634211257
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Description
Frey Scientific Square Polycarbonate Media Bottle with polypropylene closure features easy-grip octagonal square shape, molded, optically clear graduations, leak-proof, completely transparent and fully autoclavable.
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.
Features- Square Polycarbonate Media Bottles
- Pack of 6
- Capacity: 500 ml
- Country of Origin: Taiwan
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Graduations: Yes
- Material: Polyethylene
- Material Type: Polyethylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-H)
- QUINCY LAB Analog Oven, 3 cu. ft. (40GC)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Microscope Illuminator (HL250-AY)
- BARNSTEAD Thermolyne Benchtop 1100C Muffle Furnace (FB1315M)
- FREY SCIENTIFIC Barnes Style Dropping Bottle Replacement Dropper- Pack of 12, 12PK (BPB010-PK/12)
- QORPAK Jar, Translucent, 32 oz, Glass, 180mm H, PK12 (261438)
- TRICORBRAUN 16 oz Natural HDPE Plastic Cylinder Round Bottle- 24-410 Neck Finish (027515)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- GLOBE SCIENTIFIC Container, 86 oz. (2500mL), Hdpe, PK25 (271086W)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J910)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, PP, 4000 ml, With Handles (33314)
- Frey Scientific Labware