Shop All Bottles & Jars
Frey Scientific
Frey Scientific 1292872 Coplin Staining Jar
Mfr # 1292872
Zoro # G204141810
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # 1292872
- Zoro # G204141810
- UPC # 885634199234
- Country of Origin India
- Category Bottles & Jars
Description
Frey Scientific Coplin Staining Jar is featured with grooved interior that holds slides in place upright. Autoclavable polypropylene staining jar can hold 10 1x3 inch slides back to back. Jar includes domed and shallow-thread screw cap.
Features- Coplin Staining Jar
- Includes domed, shallow-thread screw cap
- Holds 10 1 x 3 in slides back to back
- Country of Origin: India
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Capacity: 10 slides
- Material: Polyethylene
- Material Type: Polyethylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Centrifuge, Benchtop Type, 18" H, 28" W (LB14-D120C)
- OAKTON Buffer Solution, pH, 7.00,500 mL (00654-04)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- TRICORBRAUN 70-400 White P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (009252)
- FREY SCIENTIFIC Barnes Style Dropping Bottle Replacement Dropper- Pack of 12, 12PK (BPB010-PK/12)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- DWK LIFE SCIENCES Replacement Cap for Kimcote Bottle, Blue, 10/PK (218205)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0639)
- KIMBLE CHASE Bottle, 2000ml, Glass, Clear (14607-2000)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Red, PK12 (F11620-0250)
- Frey Scientific Bottles & Jars