Shop All Lab Freezer Boxes & Racks
Frey Scientific
Frey Scientific 1278522 Chromatography Paper - Pack of 50
Mfr # 1278522
Zoro # G103997884
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # 1278522
- Zoro # G103997884
- UPC # 885634200992
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Description
A time-and-true test to think about how solutions and mixtures exist, these Chromatography Paper Strips from Frey Scientific are specially engineered to give best reactive performance. Whether testing with black or colored inks, this chromatography paper allows for clear, crisp separation of pigments, making them easy to read (and a much greater substitute to flimsy coffee filters). Chromatography paper strips each measures 6 L x 3/4 W inches.
Features- Chromatography Paper
- Sturdy chromatography paper is specially engineered to work with various ink media and to give best, accurate performance
- Chromatography is the separation of mixtures into their constituents by preferential adsorption by a strip of filter paper
- Chromatography paper allows, clear, crisp separation of pigments that are easier to read than when done with coffee filters
- Each 6-inch long chromatography strip can be cut into smaller pieces for even more pieces and sample opportunites
- Pack of 50 chromatography paper strips are a laboratory essential for any elementary to middle school science class use
- Pack of 50
- 50 Chromatography Strips
- Country of Origin: United States
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Size: 3/4" x 6"
- Material: Paper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5921)
- DYNALON Lab Tubing Connector Kit, 55PCS (680505)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 58-400 Gpi Finish Economy (012102)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 1.0N, 30 mL (SA1625-A)
- AK Organizer, 20Compmnts, 12x12x5In (50077)
- BIOX POLYCARBONATE FREEZER BOX, 25 WELL, 2 INCH. ASSORTED COLOR, 30PK (BX90-9250-1)
- WHITMOR Whitmor 6046-13 24 Pocket Vinyl Over The Door Shoe Organizer (119937)
- SP SCIENCEWARE Multipurpose Tray with Lid, Autoclavable (F16230-0000)
- WYPO WYPO 326-SP-800-1 Wy Sp-800-1 Round Holder (326-SP-800-1)
- AK Lab Storage Bin, Benchtop, 16x12x10.25In (50074)
- SIMPORT SCIENTIFIC Simport Cryostore Boxes, 10 x 10 ar, PK 4 (T314-2100B)
- Frey Scientific Lab Freezer Boxes & Racks