Shop All Baking Staples
Frey Scientific
Food Coloring, Assorted Colors, 50 mL, Set of 4, Lab Grade, 4PK
Mfr # FF0480-SET
Zoro # G904858087
product price: $10.99
/pk 4, $2.75/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # FF0480-SET
- Zoro # G904858087
- UPC # 660614009372
- Country of Origin United States
- Category Baking Staples
Description
MIXTURE
Synonym: Vegetable Dye
CAS#: Mixture
Formula Weight: Mixture
Storage Code: Green
Shelf Life: 3 Years
Solubility: Complete in water
Appearance/Odor: Blue, green, red or yellow liquid; No odor
Synonym: Vegetable Dye
CAS#: Mixture
Formula Weight: Mixture
Storage Code: Green
Shelf Life: 3 Years
Solubility: Complete in water
Appearance/Odor: Blue, green, red or yellow liquid; No odor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNACK BOX PROS Favorite Flavors K-Cup Assortment, PK48 (70000038)
- SERVICE IDEAS Flow Control Carafe, Vacuum Insulated, 0.6L, Stainless Steel (FCC06SS)
- CHEF CRAFT Spoons Measuring (20434)
- ALLPOINTS Pot Hook Single S/S (136360)
- FOOD GRADE INGREDIENTS Commodity Colfol Starch 67 Modified Corn Starch 50lbs (516061-905)
- BETTY CROCKER Betty Crocker Rich & Creamy Chocolate Frosting 16 oz., PK8 (16000-41213)
- COMMODITY OAT PRODUCTS Commodity Steel Cut Groats Oat 50lbs (106-021)
- MOTTS Mott's Realemon Squeeze Bottle 2.5 oz., PK24 (10062763)
- KELLOGGS Kellogg's Corn Flakes Crumb 44lbs (6410021392)
- R3 0 Resealable Baking Soda, 12 lb Bag, Crystalline, White (1191)
- BRILL White N'Glosy 23lbs (10203279)
- Frey Scientific Pantry