Shop All Lab Scales & Balances
Frey Scientific
Electronic Balance, 150 Gram Capacity, 0.01 Gram Readability
Mfr # 80251666
Zoro # G804861231
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frey Scientific
- MFR # 80251666
- Zoro # G804861231
- UPC # 885634215378
- Country of Origin China
- Category Lab Scales & Balances
Description
This Frey Scientific Electronic Balance with 150 gram capacity and 0.01 gram readability (also known as 'accuracy') is ideal for science investigations. Balance with 2 measuring units of grams and Newton's (g/N) features an integrated weigh below hook, shipping load cell lock, flip-top draft shield with integrated sample tray, security bracket, AC adapter, 50 hours of battery life with auto shut off, overload protection up to 200 pounds, an optional RS-232 or USB snap-in module, and a menu lock to prevent reconfiguration of weighing units and modes. Balance with 4.7 inch diameter also has scales that are stackable, making them easy to transport and store. Unit requires 3 AA batteries (sold separately).
Download Instruction Manual
Download Instruction Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Reversible 7-Point Horizontal Temp, PK 10 (09035-52)
- REED INSTRUMENTS Replacement pH Electrode for REED R3500 (R3500-ELECTRODE)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, 2mL Graduation (8ADT5)
- OHAUS Gas Cylinder Wall Bracket, Includes Strap (CLR-715)
- VIBRA Centigram Balance, 2200 g, .01 g, NTEP, External Calibration, Parts Counting, 6x6" Platter (ALE-2202)
- VELAB Precision Balance w/ internal rechargeable batteries 6200g/0.01g (VE-6202)
- OPTIMA SCALES Optima Scales OPF-P3 Precision Parts Counting Balance - 3kg x 0.1g (OPF-P3)
- VELAB Compact Balance 500g/0.1g (VE-CB500)
- OHAUS Explorer Precision High Capacity Balance, Model EX24001 (OH-30057100)
- VIBRA 220 g, .1 mg. Analytical Balance, Internal Calibration, Automatic Draft Shield, USB, RS232 (HT-224R)
- OHAUS Explorer Precision, EX6202N (OH-30553888)
- Frey Scientific Lab Scales & Balances