Shop All Baking Staples
Frey Scientific
Baking Powder, 100g, Lab Grade
Mfr # BB0000-100G
Zoro # G804858088
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # BB0000-100G
- Zoro # G804858088
- UPC # 885634201302
- Country of Origin United States
- Category Baking Staples
Description
MIXTURE
Synonym: Baking Powder
CAS#: Mixture
Formula Weight: Mixture
Storage Code: Green
Shelf Life: 12 months
Solubility: Approximately 10 g/100 mL water at 20°C
Appearance/Odor: White powder/no odor
Synonym: Baking Powder
CAS#: Mixture
Formula Weight: Mixture
Storage Code: Green
Shelf Life: 12 months
Solubility: Approximately 10 g/100 mL water at 20°C
Appearance/Odor: White powder/no odor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH COMMERCIAL Gauge Water (990044300)
- HOFFMASTER White/Red Dinner Napkin, 1/8 Fold, PK100 (FP1110)
- MASTER-BILT Electric Expansion Valve Ser-6 (19-13773)
- WILTON CAKE PAN 8"" RND (2105-957)
- BALL PECTIN LIQUID FRUIT (1440071400)
- ODENSE Almond Paste, PK12 (0702)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Semolina Flour 24 oz. Resealable Pouches, PK4 (1495S244)
- GOLD MEDAL Gold Medal Purasnow Bakers Hi-Ratio Cake Bleached Enriched Flour 50lbs (16000-57181)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Shredded Coconut 25lbs (1135B25)
- KRUSTEAZ Krusteaz Fish'N Chip Style Batter 25lbs (733-0200)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Garbanzo Bean/Chickpea Flour 25lbs (1260B25)
- Frey Scientific Baking Staples