Shop All Electrical Wire & Cable
Frey Scientific
Annunciator Bell Wire
Mfr # 18-B BARE SOLID COPPER
Zoro # G804973354
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frey Scientific
- MFR # 18-B BARE SOLID COPPER
- Zoro # G804973354
- UPC # 995478915218
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Frey Scientific of 18 gauge is ideal for your classroom needs. Black PVC-coated metal wire comes in a spool of 200 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- ALLEN TEL 8-Way Coax Splitter-2.4GHz (CT3108)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LB)
- ECM INDUSTRIES 6PK GRN GRND Connector (19-095)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Voltage: 60 V (87-6000)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-160-04)
- CAROL 18 AWG 10 Conductor Portable Cord 600V 50 ft. BK (09810)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0126" Dia, UL1007, 300 Volts (28UL1007STRKIT10COLOR)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Strnd Hook Up Wire 10-Color Kit, 25FT Lngth Each, 0.0641" Dia, UL1426, 60V (14STRUL1426KIT10COLOR)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRYEL250)
- UNIFIED WIRE & CABLE 10 AWG, SIS Lead Wire, 105 Strand, 90C, 600V, Tinned copper, XLPE, Gray, Sold by the FT (10105TXHHW-8-2.5M)
- Frey Scientific Electrical Wire & Cable