Shop All Chemicals Starting with A
Frey Scientific
Aluminum Shot, 500g, Lab Grade
Mfr # AA0145-500G
Zoro # G204906006
product price: $28.35
/ea
$28.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frey Scientific
- MFR # AA0145-500G
- Zoro # G204906006
- UPC # 885634206840
- Country of Origin United States
- Category Chemicals Starting with A
Description
Al
CAS#: 7429-90-5
Atomic Weight: 26.98
Storage Code: Green
Shelf Life: Indefinite
Solubility: Insoluble
Appearance/Odor: Shiny silver-like solid; No odor
CAS#: 7429-90-5
Atomic Weight: 26.98
Storage Code: Green
Shelf Life: Indefinite
Solubility: Insoluble
Appearance/Odor: Shiny silver-like solid; No odor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 144 LED Adjustable Compact Microscope Ring Light + Adapter (LED-144S)
- GENERAL LABORATORY PRODUCTS Deionized Water, 1000mL, PK12 (1000RPC-1300-1000)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 12/PK (142823)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- RPI ATP, 1g, Powder (A30030-1.0)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- RPI Ampicillin, Sodium Salt, 10g (A40040-10.0)
- RPI Acrylamide/bis-Acryl 37.5:1 Solutn, 500mL (A11410-500.0)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- RPI Acrylamide/bis-Acrylamide, 19:1 Solution, 1 L (A11400-1000.0)
- RPI Acrylamide, 1kg (A11260-1000.0)
- Frey Scientific Chemicals Starting with A