Shop All Router Bits
Freud
Window Stool Bit, 1-13/32" dia.
Mfr # 99-462
Zoro # G803675693
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-7/8"
- Application Milling a graceful, traditional window sill profile
- Cutting Dia. (In.) 1-13/32"
- For Use With Window still molding & decorative edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-462
- Zoro # G803675693
- UPC # 008925063025
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-7/8" |
Cutting Dia. (In.) | 1-13/32" |
Details
Item | Window Stool Bit,1-13/32" dia. |
Application | Milling a graceful, traditional window sill profile |
For Use With | Window still molding & decorative edges |
Description
Window Stool Bit,1-13/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, T20, 3.70 ft.-lb. (05027936001)
- DEWALT 29/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1129)
- FULLERTON TOOL 2-Flute - 118° Point - 1510 4-Facet Point Drills, RH Spiral, Four Facet, Standard, (15053)
- WESTWARD 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (53YV56)
- FREUD Two Flute Mortise Compression Bit, 1/2"( (77-509)
- FREUD Flush Trim Down Spiral Bits, 1/2" dia. (76-509)
- FREUD Panel Pilot Router Bit, 1/4" Cutting Dia. (26-100)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-158)
- FREUD Double Compression Bit, 1/2" dia. (77-208)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-154)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-482)
- Freud Routers & Accessories