Shop All Router Bits
Freud
Window Sash and Rail Bit, 1-1/2" dia.
Mfr # 99-050
Zoro # G903674848
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Producing a complete divided lite sash
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1-1/2"
- Overall Length (In.) 2-1/16"
- Application Building complete divided lite window sashes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-050
- Zoro # G903674848
- UPC # 008925381792
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-1/2" |
Overall Length (In.) | 2-1/16" |
Details
For Use With | Producing a complete divided lite sash |
Item | Window Sash and Rail Bit,1-1/2" dia. |
Application | Building complete divided lite window sashes |
Description
Window Sash and Rail Bit,1-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT Plier Holdr W/Safe Strap (768)
- DRILL AMERICA #21 Solid Carbide Drill Bit (DMOD21)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 13"L, SDS Max (HC5070)
- BOSCH Jigsaw Blade, Clean Cut, Steel (T18C)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-762)
- FREUD Flush Trim Router Bit, 3/8" Cutting Dia. (42-100)
- FREUD V-Panel Bit Set, 2-11/64" dia. (99-191)
- FREUD Door Lip Bit, 2" dia. (99-001)
- FREUD Trimming, Repair and Bowl Removal, 3-3/16 (85-470)
- FREUD CNC Fine Detail Router Bit Set, 3-Piece (87-308)
- VERMONT AMERICAN Router Bit 1/4R Ogee (23150)
- Freud Router Bits