Shop All Router Bits
Freud
Window Sash and Rail Bit, 1-11/32" dia.
Mfr # 99-051
Zoro # G703674734
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Producing a complete divided lite sash
- Shank Dia. 1/2"
- Application Building complete divided lite window sashes
- Overall Length (In.) 3-7/16"
- Cutting Dia. (In.) 1-11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-051
- Zoro # G703674734
- UPC # 008925381808
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-7/16" |
Cutting Dia. (In.) | 1-11/32" |
Details
For Use With | Producing a complete divided lite sash |
Application | Building complete divided lite window sashes |
Item | Window Sash and Rail Bit,1-11/32" dia. |
Description
Window Sash and Rail Bit,1-11/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS FILE SWISS PATTERN NEEDLE 6pc SET (GN707476)
- WILLIAMS Williams Straight Box Tubular Wrench, 1-1/4" (1240TSB)
- FOWLER Mini-Mag Protractor (FOW74-422-450-1)
- INGERSOLL-RAND 12 Inch Adjustable Wrench (755252X)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-763)
- FREUD No Drip Edge Bit, 1" dia. (85-011)
- FREUD ROUTER MORTISING 1/2"" (16-500)
- FREUD Flush Trim "V" Groove Bit, 5/8" dia. (48-102)
- FREUD Flush Trim Router Bit, 3/8" Cutting L (64-100)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-104)
- CMT Router Bit, Carbide Tipped, 3-1/4 in. L (812.690.11)
- Freud Router Bits