Shop All Router Bits
Freud
Wide Crown Molding System, 1-5/16" dia.
Mfr # 99-414
Zoro # G903675562
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Milling 5-1/2" wide Crown Molding
- Overall Length (In.) 4-7/16"
- Cutting Dia. (In.) 1-5/16"
- For Use With Custom 5-1/2" wide crown molding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 99-414
- Zoro # G903675562
- UPC # 008925058687
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 4-7/16" |
Cutting Dia. (In.) | 1-5/16" |
Details
Application | Milling 5-1/2" wide Crown Molding |
Item | Wide Crown Molding System,1-5/16" dia. |
For Use With | Custom 5-1/2" wide crown molding |
Description
Wide Crown Molding System,1-5/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Professional Caulking Gun, 08993 (08993)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04Z)
- PROTO Micrometer Torque Wrench, 1/4" Drive Size (J6060B)
- BON TOOL Cast Mag Float, Bevel End, 16" X 3 1/2" Comfort Grip Handle (22-122)
- FREUD Ogee Bit (Quadra-Cut), 1-3/8" dia. (38-172)
- FREUD Lock Miter Bit, 1-15/32" dia. (99-043)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-484)
- FREUD Flush Trim Router Bit, 1" Cutting L (42-110)
- FREUD Bevel Trimmer Router Bit, 1/4" Cut Dia. (66-100)
- FREUD Wide Crown Molding System, 1-13/32"(Dia. (99-416)
- DIABLO Freud 1-3/8 in. D X 3/8 in. X 2-3/16 in. L Carbide Rounding Over Router Bit (34-114)
- Freud Routers & Accessories