Shop All Router Bits
Freud
Wide Crown Molding System, 1-3/8" dia.
Mfr # 99-419
Zoro # G903675678
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 4-9/16"
- Application Milling 5-1/2" wide Crown Molding
- Cutting Dia. (In.) 1-3/8"
- For Use With Custom 5-1/2" wide crown molding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-419
- Zoro # G903675678
- UPC # 008925058731
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 4-9/16" |
Cutting Dia. (In.) | 1-3/8" |
Details
Item | Wide Crown Molding System,1-3/8" dia. |
Application | Milling 5-1/2" wide Crown Molding |
For Use With | Custom 5-1/2" wide crown molding |
Description
Wide Crown Molding System,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Offset Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-6 Point (J1183-A)
- HUSQVARNA Diamond Saw Blade, 9 3/64 in, Dry (599494735)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 10"L, SDS Plus (HCFC2224)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 1 3/4 in L (54TL60)
- FREUD Double Compression Bit, 1/2" dia. (77-217)
- FREUD Piece CNC Router Bit General Purpose Set (87-208)
- FREUD No Drip Edge Bit, 1" dia. (85-011)
- FREUD Router Bevel Trim 8Deg (41-110)
- FREUD Straight Router Bit, 1" Cutting L (04-108)
- FREUD Entry and Interior Door Router Bit (99-277)
- FREUD Flush Trim Router Bit, 1/4" Shank Dia. (42-106)
- Freud Routers & Accessories