Shop All Router Bits
Freud
Wedge Tongue and Groove Bit, 1-21/32"dia.
Mfr # 99-033
Zoro # G703675090
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Joining boards for wide panels such as table tops
- Depth of Cut (In.) 5/16"
- Overall Length (In.) 2-5/8"
- Cutting Dia. (In.) 1-21/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-033
- Zoro # G703675090
- UPC # 008925381754
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Depth of Cut (In.) | 5/16" |
Overall Length (In.) | 2-5/8" |
Cutting Dia. (In.) | 1-21/32" |
Details
Application | Joining boards for wide panels such as table tops |
Item | Wedge Tongue and Groove Bit,1-21/32"dia. |
For Use With | Wide glue-ups like table tops |
Description
Wedge Tongue and Groove Bit,1-21/32 In.dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/16" Black Oxide Split Point Drill Bit (2-Pack) (DW1104)
- SUNEX 1/2" Drive Spndl Nut Imp Sck Set, 8 pcs (2835)
- MIBRO Bi-Metal Door Lock & Deadbolt Installation Kit for Wood & Metal Doors (300691)
- HHIP 3 X 1-5/16 X 2-3/8" Steel V-Block Set (3402-1303)
- FREUD V Veining Router Bit, 1/4" Cutting Dia. (70-102)
- FREUD Down Spiral Bit, 3/16" dia. (76-101)
- FREUD Double Fillet Ogee Bit (Quadra-Cut), 1-5 (99-003)
- FREUD Rabbeting Router Bit, 1/2 Shank Dia. In. (32-524)
- FREUD Window Sash and Rail Bit, 1-11/32" dia. (99-051)
- FREUD No Drip Edge Bit, 1" dia. (85-011)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-154)
- Freud Router Bits